Beli counter bore di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Countersink Set (Mata Bor Countersink)atribut:
- Shank (inch): Hex 1/4
- Fukuda Seiko (FKD) Capscrew CounterboreDeskripsi:-A counterbore cutter for sinking the head of a hexagon socket head cap screw. Maintains high economic advantage with abundant re-polishing cycles.-Work material: Carbon steel, alloy steel, steel tools, cast iron, non-ferrous metal, aluminum alloy.atribut:
- Material: High Speed Steel (SKH51)
- FKD Counterbore Cap Screw with Drill (Mata Bor Counterbore)atribut:
- Material: High speed steel (SKH51)
- Applicable Drill: M8
- Drill Diameter (mm): 8.5
- Drill Length (mm): 30
- Blade Diameter(mm): 13.4
- Number of Blades: 2
- Specification: For bolt with hexagonal head socket
- Purpose of Use: Work material: Carbon steel, alloy steel, steel tools, cast iron, non-ferrous metal, aluminum alloy.
- Shank Diameter (mm): 10
- Total Length (mm): 79
- NACHI Counterbore Drill for Hexagon Socket Head Bolts (Mata Bor Counterbore)atribut:
- Material: HSS
- Helix Angle: 22 to 25°
- Point Angle: 118°
- Vertex Counterbore End MillsDeskripsi:Counterbore End Mills.
- KEO Counterbore SetDeskripsi:Counterbores with built-in pilots (sometimes called solid pilot counterbores) are made from one piece of metal, which means the pilot cannot be removed. They can be used with one size of hole to create a flat-bottomed cavity at the top of the hole so that a bolt, nut, or other part is hidden beneath or sits flush with the top of the hole when installed into it. The pilot keeps the counterbore centered in the hole to ensure a level seat. These sets contain multiple solid pilot counterbores in a range of sizes.
- SOMTA MTS Counterbore Fineatribut:
- Material: High Speed Steel
- Standard: ISO 4207, DIN 375
- Suited Materials: General
- Type: Fine
- SOMTA Parallel Shank Counterbore MediumDeskripsi:Parallel Shank CounterboresFor counterboring holes to suit capscrew heads.atribut:
- Material: High Speed Steel
- Recommended: Free Cutting Steel, Structural Steel, Plain Carbon Steel, Free Machining Stainless Steel, Lamellar Graphite Cast Iron, Aluminium Magnesium unalloyed, Aluminium Alloy < 5% Si, Duroplastics (short chipping)
- Standard: BS 328, ISO 4206, DIN 373
- Type: Medium
- KENNAMETAL Counter Boring ToolsDeskripsi:CTR - Counterbore
- Sherwood HSS 3FL SCR/SHK SP/FL CounterboreDeskripsi:Metric To suit bolt ISO Metric/Din Standards Spiral flute, 3 flute. Medium duty. Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the component surface. Manufactured to BS328: 5:1983.atribut:
- Standards Met: BS 328
- Finish/Coating: Uncoated
- Material: High Speed Steel
- Plus Tool Counterbore Cutteratribut:
- Coating: Non-coated
- Material: SKH51
- Sherwood Straight Shank Vent Drill (Mata Bor Lurus)atribut:
- Material: High Speed Steel
- System of Measurement: Metric
- Helix Type: High Helix
- Plus S-axis carbide counterbore cutter S-24×16atribut:
- Guide Diameter (mm): 16
- Material: K20
- Outer Diameter (mm): 24
- Overall Length (mm): 135
- Shank Diameter (mm): 12
- Tip Angle (°): 3
- Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 ISO 10898 (Mata Bor Countersink)atribut:
- Angle: 90 degrees
- Material: HSS-E Cobalt
- Series: right hand cut
- Drilling Tolerance Range: h9/ +0,3 mm
- monotaro.id Flat Head Machine Screw SS304 (Baut JF / Kepala Rata)Deskripsi:Baut JF ini memiliki kepala yang rata dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.
- Volkel Countersink Bits (Mata Bor Countersink)Deskripsi:Contents:1x Countersink-Bits, HSS-G, 6,3 VÖLKEL 67306 1x Countersink-Bits, HSS-G, 8,3 VÖLKEL 67308 1x Countersink-Bits, HSS-G, 10,4 VÖLKEL 67310 1x Countersink-Bits, HSS-G, 12,4 VÖLKEL 67312 1x Countersink-Bits, HSS-G, 16,5 VÖLKEL 67316 1x Countersink-Bits, HSS-G, 20,5 VÖLKEL 67320atribut:
- Material: HSS-G
- ATI Counter Sink Integral Pilot (Mata Bor Countersink)Deskripsi:-NATO stock number is acquired.-We realized high concentricity with a machining process.-M2 high speed steel as been employed in order to realize excellent sharpness, high hardness, and wear resistance.-Mounted on the micro stop and used.-For maintenance of aircraft.atribut:
- Shank Diameter: 1/4-28
- Cutter Tip Angle: 100degree
- KRISBOW Countersink Drill Bit 90 Degree (Mata Bor Countersink)atribut:
- Packing Dimensions (mm): 54x20x137
- TRUSCO Flap Wheel (Amplas Gerinda Susun)Deskripsi:37atribut:
- Grain Size (#): 60
- Width (mm): 25
- Shaft Diameter (mm): 6
- Shaft Length (mm): 40
- Maximum Working Speed: 20000rpm
- Purpose of Use: Commercially available electric grinder, electric drill and drill press. Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing. Working Tool: Straight-type grinder.
Daftar Harga counter bore Terbaru November 2026
| Wipro Countersink Set (Mata Bor Countersink) | Rp119.900 |
| Fukuda Seiko (FKD) Capscrew Counterbore | Rp489.900 |
| FKD Counterbore Cap Screw with Drill (Mata Bor Counterbore) | Rp999.900 |
| NACHI Counterbore Drill for Hexagon Socket Head Bolts (Mata Bor Counterbore) | Rp729.900 |
| Vertex Counterbore End Mills | Rp679.900 |
| KEO Counterbore Set | Rp12.999.900 |
| SOMTA MTS Counterbore Fine | Rp609.900 |
| SOMTA Parallel Shank Counterbore Medium | Rp289.900 |
| KENNAMETAL Counter Boring Tools | Rp5.099.900 |
| Sherwood HSS 3FL SCR/SHK SP/FL Counterbore | Rp409.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/ihP108523665-1.jpg)
%20Capscrew%20Counterbore/P102770669-1.jpg)
/65P102022221-2.jpg)
/52P102411182-2.jpg)







/fzP102143575-5.jpg)

/P102044216-2.jpg)
%20Sekrup%20Kepala%20Kecil/monotaro_id%20Flat%20Head%20Machine%20Screw%20SS304%20(Baut%20JF%20%2F%20Kepala%20Rata)/raP107559982-1.jpg)
/deP108155482-1.jpg)
/P102772533-1.jpg)
/0fP104566015-4.jpg)
/P101506838-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)